Shop All Pendants
Bulbrite
1-Light Warm Gold Contem Pendant Socket and Canopy Incandescent 40W BT27 Nostalgic Loop Light Bulb
Mfr # 810102
Zoro # G206126440
$21.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Length 120
- Width 3.375
- Voltage 120
- Finish Warm Gold
Product Information
Dimensions
Length | 120 |
Width | 3.375 |
Overall Length | 11 |
Diameter | 3.375 |
Details
Color | Gold |
Voltage | 120 |
Finish | Warm Gold |
Lumens Per Watt | 130 |
Dimmable | Yes |
CRI | 100 |
Includes | 2 Pieces |
Max. Fixture Wattage | 40 |
Lighting Technology | FIXTURES |
Color Temperature | 2200K |
Description
Bulbrite pendants make an impactful statement in your home. Available in styles ranging from Industrial gunmetal to a natural white marble, Bulbrite ceiling pendants create a sophisticated feel in an otherwise ordinary space. Not sure where to install them? No worries – Bulbrite pendants come with an adjustable hanging length for various placement options!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Ge Led 9" Dw-Ww Fixture (93129094)
- ACCLAIM LIGHTING Pier Mount, Black For 3" Posts (C347BK)
- MAXIM Spec Vanity 1-Light 48" Wide Gold Vanity Light (52008GLD)
- LUXRITE T8 LED Tube Light Bulbs 18W (32W Equivalent) 2000LM 6500K Daylight Type A+B G13 Base 12-Pack (LR34184-12PK)
- BULBRITE 1-Light Antique Contemporary Pendant Socket and Canopy LED 4W Glacier Grand Filament Nostalgic Bulb (810126)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy Incandescent 60W Water Bottle Shaped Light Bulb (810111)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- BULBRITE 1-Light Warm Gold Vintage Pendant Socket and Canopy (810083)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy LED 4w ST18 Curved Filament Nostalgic Bulb (810099)
- ET2 Fizz III 9-Light 15.75" Wide Bronze Pendant Light (E22769-89BZ)
- Bulbrite Pendants