Shop All Pendants
Bulbrite
1-Light Black Contemporary Pendant Socket and Canopy Incandescent 60W Water Bottle Shaped Light Bulb
Mfr # 810111
Zoro # G006126459
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Length 120
- Width 3.54
- Voltage 120
- Finish Black
Product Information
Dimensions
Length | 120 |
Width | 3.54 |
Overall Length | 15 |
Diameter | 3.54 |
Details
Color | Black |
Voltage | 120 |
Finish | Black |
Includes | 2 Pieces |
Dimmable | Yes |
Color Temperature | 2200K |
CRI | 100 |
Lighting Technology | FIXTURES |
Max. Fixture Wattage | 60 |
Lumens Per Watt | 160 |
Description
Bulbrite pendants make an impactful statement in your home. Available in styles ranging from Industrial gunmetal to a natural white marble, Bulbrite ceiling pendants create a sophisticated feel in an otherwise ordinary space. Not sure where to install them? No worries – Bulbrite pendants come with an adjustable hanging length for various placement options!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- O.C. WHITE CO O.C. WHITE COMPANY 4 W, LED Magnifier Light (42300-4-B)
- SATCO 40 W BA9 1/2 Incandescent - Transparent Amber - 1500 Hours - Candelabra Base - 120V (S3818)
- ILC Replacement for Delta Ultraviolet 70-18420 replacement light bulb lamp (70-18420 DELTA ULTRAVIOLET)
- ILC Replacement for Exfo Omnicure S1000 replacement light bulb lamp (OMNICURE S1000 EXFO)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy LED 4w ST18 Curved Filament Nostalgic Bulb (810099)
- BULBRITE 1-Light Gunmetal Vintage Pendant Socket and Canopy LED 4w Beehive Shaped Grand Nostalgic Light Bulb (810118)
- BULBRITE 1-Light Warm Gold Vintage Pendant Socket and Canopy (810083)
- BULBRITE 1-Light Warm Gold Contem Pendant Socket and Canopy Incandescent 40W BT27 Nostalgic Loop Light Bulb (810102)
- BULBRITE 1-Light Black Contemporary Pendant Socket and Canopy (810086)
- BULBRITE 1-Light Antique Contemporary Pendant Socket and Canopy LED 4W Glacier Grand Filament Nostalgic Bulb (810126)
- NUVO Kettle 5 Light Oversized Pendant 60w Vintage Lamps Included (60-5895)
- Bulbrite Pendants