Slim Cycle 6006433 2-in-1 Fitness Bike
Mfr # 6006433
Zoro # G903703739
Product Information
- Brand Bulbhead
- MFR # 6006433
- Zoro # G903703739
- UPC # 97298511608
- Country of Origin China
- Category Exercise Equipment
Description
Pedal your way to a fitter you! We know we need to exercise more. But fitting in a proper exercise routine into your busy day is difficult. Gym memberships are expensive and there never seems to be enough hours in the day. Luckily, there’s Slim Cycle, the 2-for-1 fitness bike that gives you 2x the results in half the time. All you need is 10 minutes a day. It transforms from an upright stationary bike for an intense cardio workout to a recumbent bike for a low-impact routine. With 8 levels of magnetic resistance, you can challenge yourself and your muscles! Built-in strength training lets you sculpt lean arms, too!So many features! Unlike other fitness bikes, Slim Cycle has a 2.5 seat cushion for extra comfort. Plus, there’s a memory foam backrest for added support. Keep your fitness game on point by tracking your progress. A digital monitor displays burned calories, distance, speed, and how many miles you rode, plus gives you an accurate heart rate reading. Slim Cycle is perfect for homes of all sizes - when you’re finished working out, simply fold it up and store it in a closet or under your bed!For best results, stick to a healthy diet approved by your doctor for a healthy lifestyle change!Pedal your way to a fitter you with Slim Cycle!
Specifications- Theme: 2-in-1
- Product Type: Fitness Bike
- Color: Black
- Weight: 43.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 28 Bypass Lopper (391381-1014)
- GILMOUR Gilmour 25-34075 Garden Hose, 75 ft L, Rubber/Vinyl (840751-1002)
- STRUCTRON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (89185)
- BIRD-X Bird Net Mounting Clip, 4 lb., PK250 (MTG-CASE)
- BULBHEAD Fitness Bike Black (13160)
- WILLERT HOME PRODUCTS 4PK 8OZ Moth Ball (E62.12)
- CYNASPORTS Red Weight Lifting Leather Gloves Large (CS-0055)
- CYNASPORTS Arm Blaster For Bicep/Tricep Workouts - (CS-0006)
- DRIVE MEDICAL Drive Medical Deluxe Folding Exercise Peddler with Electronic Display (RTL10273)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness SF-RW5515 Magnetic Rowing Machine (SF-RW5515)
- HEALTHSMART DMI Egg Crate Sculpted Foam Seat Cushion Without Back, Blue (552-8004-0000)
- Bulbhead Exercise Equipment