Shop All Wood Screws
Buildright
Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 425 PK
Mfr # 07939
Zoro # G902524168
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Type All Purpose Screw
- Diameter #8
Product Information
- Brand Buildright
- MFR # 07939
- Zoro # G902524168
- UPC # 738287079395
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter | #8 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Type | All Purpose Screw |
Thread Type | Coarse |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS #8-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 1/2 in Length, 10 PK (ZSCRW-551)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (5769PK)
- ZORO SELECT Toggle Bolt, 2" L, Steel, 50 PK (1032TBCR)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.025.7200)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 314 PK (07927)
- BUILDRIGHT Wood Screw, #10, 4 in, Zinc Yellow Steel Flat Head Square Drive, 240 PK (07941)
- BUILDRIGHT Wood Screw, #6, 2-1/4 in, Zinc Yellow Steel Flat Head Square Drive, 154 PK (07931)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 10000 PK (03445)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 270 PK (08265)
- BUILDRIGHT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 1000 PK (03455)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Round Head Torx Drive, 75 PK (54090)
- Buildright Self-Tapping Screws