Shop All Wood Screws
Buildright
Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 2000 PK
Mfr # 07419
Zoro # G302523426
product price: $93.85
/pk 2000, $0.05/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Type All Purpose Screw
- Diameter #8
Product Information
- Brand Buildright
- MFR # 07419
- Zoro # G302523426
- UPC # 738287074192
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter | #8 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Type | All Purpose Screw |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #7 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0748CPG)
- SUBURBAN BOLT AND SUPPLY Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 14 in L (A0350481400)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-9-200)
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- BUILDRIGHT Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Square Drive, 425 PK (07939)
- BUILDRIGHT Wood Screw, #6, 1-5/8 in, Zinc Yellow Steel Flat Head Square Drive, 212 PK (07929)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Square Drive, 314 PK (07927)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 8000 PK (03446)
- BUILDRIGHT Wood Screw, #8, 2-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 2500 PK (03449)
- BUILDRIGHT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 3500 PK (03447)
- SPAX CONST SCREW SS 1.5in. 1LB (4197000450404)
- Buildright Self-Tapping Screws