Shop All Wood Screws
Buildright
Wood Screw, #8, 3 in, Zinc Yellow Steel Flat Head Phillips Drive, 2000 PK
Mfr # 03450
Zoro # G602524062
product price: $86.99
/pk 2000, $0.04/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Yellow
- Type All Purpose Screw
- Diameter #8
Product Information
- Brand Buildright
- MFR # 03450
- Zoro # G602524062
- UPC # 738287034509
- Country of Origin Unknown
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter | #8 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Wood Screw |
Type | All Purpose Screw |
Thread Type | Coarse |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Solid Rivet, Flat Head, 1/8 in Dia., 1 in L, Steel Body, 20 PK (930662)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 20 mm L, 100 PK (M04110.100.0020)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07150.062.0150)
- MIDWEST FASTENER 7/64" x 1" Zinc Plated Steel Cotter Pins 75PK (930214)
- BUILDRIGHT Wood Screw, #6, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 907 PK (08274)
- BUILDRIGHT Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 1000 PK (03455)
- BUILDRIGHT Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Phillips Drive, 333 PK (08264)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 270 PK (08265)
- BUILDRIGHT Wood Screw, #6, 1-1/4 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (07951)
- BUILDRIGHT Wood Screw, #6, 2-1/4 in, Zinc Yellow Steel Flat Head Square Drive, 154 PK (07931)
- MIDWEST FASTENER Wood Screw, #14, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02602)
- Buildright Self-Tapping Screws