Shop All Sheet Metal Screws
Buildright
Sheet Metal Screw, #8 x 9/16 in, Zinc Plated Steel Truss Head Phillips Drive, 274 PK
Mfr # 54934
Zoro # G602527605
product price: $9.85
/pk 274, $0.04/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 9/16 in
- Drive Size #2
- Material Steel
Product Information
- Brand Buildright
- MFR # 54934
- Zoro # G602527605
- UPC # 738287549348
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 9/16 in |
Drive Size | #2 |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Style | Lath |
Description
Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 1-1/4 in Length, 50 PK (FBFHEADS1420114P50)
- GOEBEL Blind Rivet, Dome Head, 5/32 in Dia., Aluminum Body, 1000 PK (ABA-53)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 1 1/2 in Lg (TSI0250150P0-025P)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 2-1/2 in L, 50 PK (U51010.025.0250)
- BUILDRIGHT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 115 PK (54939)
- BUILDRIGHT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 428 PK (51736)
- BUILDRIGHT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Hex Head Combination Drive, 90 PK (51746)
- BUILDRIGHT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 170 PK (54937)
- BUILDRIGHT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 936 PK (51692)
- BUILDRIGHT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 250 PK (51742)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.013.0050)
- Buildright Self-Tapping Screws