Shop All Sheet Metal Screws
Buildright
Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1284 PK
Mfr # 51691
Zoro # G302527608
product price: $37.65
/pk 1284, $0.03/ea
$37.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Drive Size #2
- Material Steel
Product Information
- Brand Buildright
- MFR # 51691
- Zoro # G302527608
- UPC # 738287516913
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal, Wood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Style | Lath |
Description
Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Heavy Duty Flat Washer, M6 (63619)
- TEKS Self-Drilling Screw, #12 x 1 in, Gray Spex Steel Pan Head Combination Phillips/Square Drive, 500 PK (1575553)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (38401)
- AU-VE-CO PRODUCTS THREAD CUTTNG NUT ASST (AV6857)
- BUILDRIGHT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 130 PK (51745)
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 259 PK (51738)
- BUILDRIGHT Sheet Metal Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 115 PK (54939)
- BUILDRIGHT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07697)
- BUILDRIGHT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 936 PK (51692)
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07693)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 10 PK (67706)
- Buildright Self-Tapping Screws