Shop All Sheet Metal Screws
Buildright
Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 188 PK
Mfr # 08819
Zoro # G202527586
product price: $9.79
/pk 188, $0.05/ea
Sold in multiples of 2 for $19.58
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1 in
- Drive Size #2
- Material Steel
Product Information
- Brand Buildright
- MFR # 08819
- Zoro # G202527586
- UPC # 738287088199
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Drive Size | #2 |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Style | Lath |
Description
Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0075)
- ZORO SELECT Wedge Anchor, 7/8" Dia., 8" L, Carbon Steel Zinc Plated, 2 PK (U70411.087.0800)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 25 PK (N04360.037.0325)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- BUILDRIGHT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Combination Drive, 1000 PK (07697)
- BUILDRIGHT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 188 PK (54936)
- BUILDRIGHT Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1284 PK (51691)
- BUILDRIGHT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 849 PK (51693)
- BUILDRIGHT Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 428 PK (51736)
- BUILDRIGHT Sheet Metal Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Combination Drive, 130 PK (51745)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.011.0025)
- Buildright Self-Tapping Screws