Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1255 PK
Mfr # 09828
Zoro # G902511977
product price: $35.65
/pk 1255, $0.03/ea
$35.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Buildright
- MFR # 09828
- Zoro # G902511977
- UPC # 738287098280
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Diameter 2 | 5/16" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #10-32, Steel, Zinc Plated, 0.47 in Ht, 0.91 in Max Wing Span, 100 PK (U16251.019.0001)
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 12 ft, Steel, Grade 2, Plain Finish (2398)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/4 in Shoulder Lg, Brass (STR40651C04)
- ZORO SELECT Hex Nut, 1-1/2"-6, Steel, Grade 8, Black Oxide, 1-9/32 in Ht, 5 PK (U04120.150.0001)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 7500 PK (07802)
- BUILDRIGHT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 393 PK (09796)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 1785 PK (09827)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 78 PK (09784)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 3000 PK (09587)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 55 PK (09812)
- ZORO SELECT Self-Drilling Screw, #8 x 1 in, Plain Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0100)
- Buildright Self-Tapping Screws