Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK
Mfr # 08009
Zoro # G802512289
product price: $240.99
/pk 10000, $0.02/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- Screw Size #8
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Product Information
- Brand Buildright
- MFR # 08009
- Zoro # G802512289
- UPC # 738287080094
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Drive Size | #2 |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior/Exterior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 500 PK (07997)
- ZORO SELECT Jam Nut, 1/2"-13, Steel, Grade 8, Zinc Plated, 21/64 in Ht, 10 PK (U11362.050.0001)
- UNICORP Thumb Screw, #8-32 Thread Size, Round Washer, Aluminum (THS1056-M04-F16-832)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 5 in Shoulder Lg, Alloy Steel (U07111.062.0500)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 759 PK (08832)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1085 PK (08830)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head Phillips Drive, 93 PK (08828)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 108 PK (51196)
- BUILDRIGHT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 393 PK (09796)
- BUILDRIGHT Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 243 PK (08857)
- ZORO SELECT Self-Drilling Screw, #10-16 x 5/8 in, Stainless Steel Flat Head Phillips Drive, 4000 PK (1010HPF410)
- Buildright Self-Tapping Screws