Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #14 x 2-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 35 PK
Mfr # 09793
Zoro # G402512153
product price: $8.45
/pk 35, $0.24/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Drive Size 3/8 in
- Material Steel
Product Information
- Brand Buildright
- MFR # 09793
- Zoro # G402512153
- UPC # 738287097931
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 2-1/2 in |
Drive Size | 3/8 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Fender Washer, Fits Bolt Size 3/8" , Stainless Steel NL-19 Finish, 10 PK (FBFEWASH382P10)
- ZORO SELECT Concrete Screw, #8-15 Dia., Flat, 3/4 in L, Steel Zinc Plated, 10000 PK (0812APF)
- USA INDUSTRIALS #10-32 Socket Head Cap Screw, Passivated 316 Stainless Steel, 3/4 in Length, 25 PK (ZSCRW-57)
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 25 PK (U07040.043.0100)
- BUILDRIGHT Self-Drilling Screw, #10 x 3 in, Galvanized Steel Hex Head Hex Drive, 260 PK (51249)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (09789)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head 125 PK (54944)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09549)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 61 PK (09810)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (07785)
- DAGGERZ Self-Drilling Screw, #8 x 1/2 in, Phosphate Coated Steel Truss Head Phillips Drive, 10000 PK (MTSDB08012)
- Buildright Self-Drilling Screws