Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 61 PK
Mfr # 09790
Zoro # G802512074
product price: $10.19
/pk 61, $0.17/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Drive Size 3/8 in
- Material Steel
Product Information
- Brand Buildright
- MFR # 09790
- Zoro # G802512074
- UPC # 738287097900
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1-1/4 in |
Drive Size | 3/8 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (91130)
- DOUBLE HH MFG 7/8X6-1/2 Hitch Pin (00143)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 50 PK (LWLIS0430USA-050BX)
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK (M55530.030.0001)
- BUILDRIGHT Self-Drilling Screw, #10 x 2-1/2 in, Painted Steel Hex Head Hex Drive, 290 PK (51246)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 89 PK (09783)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Hex Head Hex Drive, 108 PK (51196)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 1195 PK (09816)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 163 PK (09773)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 59 PK (54828)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 128 PK (56028)
- Buildright Self-Tapping Screws