Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #14 x 1 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK
Mfr # 07785
Zoro # G102512316
product price: $160.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #14
- System of Measurement Inch
- Fastener Length 1 1/2 in
- Drive Size 3/8 in
- Material Steel
Product Information
- Brand Buildright
- MFR # 07785
- Zoro # G102512316
- UPC # 738287077858
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #14 |
Fastener Length | 1 1/2 in |
Drive Size | 3/8 in |
Diameter 2 | 13/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD4 Wedge Anchor, 5/8" Dia., 5" L, Stainless Steel Stainless Steel, 25 PK (7333SD4-PWR)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (U51261.019.0018)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Truss Head Torx Drive, 40 PK (36983)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 5 PK (U51000.100.0400)
- BUILDRIGHT Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head 172 PK (54942)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 72 PK (51827)
- BUILDRIGHT Self-Drilling Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK (07784)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 145 PK (09804)
- BUILDRIGHT Self-Drilling Screw, #6 x 1-1/4 in, Black Phosphate Steel Flat Head Phillips Drive, 243 PK (08857)
- BUILDRIGHT Self-Drilling Screw, #8 x 1-5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 624 PK (51696)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 2000 PK (1016HTP188)
- Buildright Self-Drilling Screws