Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 76 PK
Mfr # 09809
Zoro # G102511883
original price:
$10.99
10% off
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Buildright
- MFR # 09809
- Zoro # G102511883
- UPC # 738287098099
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Thickness | 1/8" |
Style | With Bonded Sealing Washer |
dia3 | 5/8" |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.024.0150)
- ZORO SELECT Coupling Nut, 3/4"-10, Brass, Plain, 2-1/4 in Lg, 1 in Hex Wd, 2 PK (250019BG)
- ZORO SELECT Fully Threaded Rod, 6-32, 6 ft, Steel, Grade A, Plain Finish (U20200.013.7200)
- ZORO SELECT #10-32 x 1/2 in Phillips Truss Machine Screw, Plain Steel, 3000 PK (1108MPT188B)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 860 PK (09818)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 117 PK (09806)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 3000 PK (07774)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 109 PK (09545)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 69 PK (54827)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 1085 PK (08830)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53626)
- Buildright Self-Tapping Screws