Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK
Mfr # 07780
Zoro # G902512172
product price: $136.99
/pk 3500, $0.04/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- System of Measurement Inch
- Drive Size 5/16 in
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Buildright
- MFR # 07780
- Zoro # G902512172
- UPC # 738287077803
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #12 |
Fastener Length | 1 in |
Drive Size | 5/16 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 3A Thr Sz, 1/4 in Thr Lg, 2 in Shoulder Lg, 316 Stainless Steel (STR60214F32)
- GREX POWER TOOLS Collated Pin Nail, 1/2 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/12L)
- ZORO SELECT Clevis Pin, Steel, 1/4 in. dia., PK25 (U39798.025.0125)
- ZORO SELECT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (141607KSW)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (08016)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 104 PK (09807)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 117 PK (09806)
- BUILDRIGHT Self-Drilling Screw, #10 x 3 in, Galvanized Steel Hex Head Hex Drive, 260 PK (51249)
- BUILDRIGHT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 107 PK (09782)
- BUILDRIGHT Self-Drilling Screw, #8 x 3 in, Black Phosphate Steel Flat Head Phillips Drive, 85 PK (08862)
- DAGGERZ Self-Drilling Screw, #12-24 x 2 in, Dagger Guard Steel Flat Head Phillips Drive, 2000 PK (SD4CTWW1220)
- Buildright Self-Tapping Screws