Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 7500 PK
Mfr # 07802
Zoro # G902512356
product price: $179.99
/pk 7500, $0.02/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Drive Size #2
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
Product Information
- Brand Buildright
- MFR # 07802
- Zoro # G902512356
- UPC # 738287078022
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 3/4 in |
Drive Size | #2 |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Drilling |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Spherical Flange Nut, 1/4"-20, 18-8 Stainless Steel, 18-8, Plain, 1/2 in Hex Wd, 7/32 in Hex Ht (41921)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1-1/4, PK10 (U07840.062.0125)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized (N2023-2-1/2)
- ITW SHAKEPROOF Clevis Pin 5/8 x 2-1/4 LCS ZC (CLPZ-0625-2250/B)
- BUILDRIGHT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 1255 PK (09828)
- BUILDRIGHT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 179 PK (09803)
- BUILDRIGHT Self-Drilling Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 393 PK (09796)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Galvanized Steel Hex Head Hex Drive, 72 PK (51823)
- BUILDRIGHT Self-Drilling Screw, #12 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 293 PK (54830)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 121 PK (09779)
- ZORO SELECT Self-Drilling Screw, #6 x 5/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK (U31870.013.0062)
- Buildright Self-Tapping Screws