Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 360 PK
Mfr # 51830
Zoro # G102511975
product price: $46.79
/pk 360, $0.13/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 2 in
- Material Steel
- Finish Painted
Product Information
- Brand Buildright
- MFR # 51830
- Zoro # G102511975
- UPC # 738287518306
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Coupling Nut, #10-32 and 1/4"-20, Stainless Steel, Grade 18-8, Plain, 1 in Lg, 1/2 in Hex Wd (NUT60110X14)
- CAMO Deck Screw, #9 x 3 in, Torx Drive (0341170)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 16 mm L, 8 mm W, 7 mm H, 50 PK (M39250.087.0016)
- MIDWEST FASTENER Wood Screw, #8, 1/2 in, Plain Brass Flat Head Phillips Drive, 100 PK (50955)
- BUILDRIGHT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 492 PK (09795)
- BUILDRIGHT Self-Drilling Screw, #6 x 1-5/8 in, Black Phosphate Steel Flat Head Phillips Drive, 980 PK (50733)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09546)
- BUILDRIGHT Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 219 PK (09802)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 128 PK (09781)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 345 PK (09824)
- ZORO SELECT Self-Drilling Screw, #10-16 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (1096KW)
- Buildright Self-Drilling Screws