Shop All Self-Drilling Screws
Buildright
Self-Drilling Screw, #10 x 2-1/2 in, Painted Steel Hex Head Hex Drive, 58 PK
Mfr # 51238
Zoro # G202512506
product price: $9.45
/pk 58, $0.16/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
Drilling Tip
- Screw Size #10
- System of Measurement Inch
- Fastener Length 2-1/2 in
- Material Steel
- Finish Painted
Product Information
- Brand Buildright
- MFR # 51238
- Zoro # G202512506
- UPC # 738287512380
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Hex |
Tip Type | Drilling |
Material | Steel |
Finish | Painted |
Materials for Use With | Wood |
Thread Style | Fully Threaded |
Item | Self-Drilling Screw |
Application | Pole Barn|Treated Lumber |
Style | With Bonded Washer |
Description
A self-drilling screw, or tek screw, is similar to a sheet metal screw, but it has a drill-shaped point to cut through the substrate to eliminate the need for drilling a pilot hole. Ideal for any project involving light gauge sheet metal, awnings, door and window frames, gutters, sheds.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 10 PK (933624)
- MIDWEST FASTENER 3/4" Brl Lg, Steel Zinc, 12 PK (31662)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01210.062.0175)
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Steel, Grade A, Zinc Plated, 27/64 in Ht, 190 PK (B11391.075.0001)
- BUILDRIGHT Self-Drilling Screw, #10 x 1 in, Painted Steel Hex Head Hex Drive, 118 PK (54804)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09561)
- BUILDRIGHT Self-Drilling Screw, #7 x 7/16 in, Black Phosphate Steel Pan Head Phillips Drive, 364 PK (54952)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (51651)
- BUILDRIGHT Self-Drilling Screw, #8 x 2 in, Zinc Plated Steel Truss Head 93 PK (54945)
- BUILDRIGHT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 128 PK (09781)
- ZORO SELECT Self-Drilling Screw, #8-18 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 9000 PK (0812KPPS)
- Buildright Self-Drilling Screws