Shop All Drywall Screws
Buildright
Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 965 PK
Mfr # 07717
Zoro # G802516539
original price:
$25.55
10% off
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
- System of Measurement Inch
- Type Drywall Screw
Product Information
- Brand Buildright
- MFR # 07717
- Zoro # G802516539
- UPC # 738287077179
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Diameter | #6 |
Length 1 | 2" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Coarse |
Head Style | Bugle (#2 Phillips Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, Wide Crown, 1/4 in Leg L, Steel, 30 PK (60430)
- DEWALT Power-Stud+ SD2 Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (7448SD2-PWR)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (4CAL1)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 12 PK (61967)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 38 PK (52626)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 10000 PK (06800)
- BUILDRIGHT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 1368 PK (54798)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 2000 PK (07437)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 178 PK (54794)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 500 PK (08108)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 473 PK (54802)
- Buildright Drywall Screws