Shop All Drywall Screws
Buildright
Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 5000 PK
Mfr # 07433
Zoro # G602513950
product price: $86.55
/pk 5000, $0.02/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Buildright
- MFR # 07433
- Zoro # G602513950
- UPC # 738287074338
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Diameter | #6 |
Length 1 | 1-5/8" |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Drywall Screw |
Head Style | Bugle (#2 Square Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #5, 5/8 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898046-PG)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK (AN960-C616L)
- ARMOR COAT Flat Washer, Fits Bolt Size 7/16" , Steel Armor Coat Finish, 25 PK (UST236042)
- ZORO SELECT Thumb Screw, 5/16"-24 Thread Size, Round, Plain 18-8 Stainless Steel, 1/4 in Head Ht, 1 3/4 in Lg (Z1097-SS)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 105 PK (07724)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 2500 PK (07436)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 1180 PK (07728)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 835 PK (08098)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 213 PK (54793)
- BUILDRIGHT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 53 PK (52624)
- BUILDRIGHT Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 750 PK (52641)
- Buildright Drywall Screws