Shop All Drywall Screws
Buildright
Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 1410 PK
Mfr # 07715
Zoro # G802516485
product price: $20.79
/pk 1410, $0.01/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- Thread Style Fully Threaded
- System of Measurement Inch
- Thread Type Coarse
Product Information
- Brand Buildright
- MFR # 07715
- Zoro # G802516485
- UPC # 738287077155
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Diameter | #6 |
Length 1 | 1-1/4" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Drywall Screw |
Head Style | Bugle (#2 Phillips Bit) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 9/16 in L, Stainless Steel Body, 250 PK (U34185.018.6365)
- TITAN FASTENERS M6 x 1.0 x 40mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC06040)
- SUBURBAN BOLT AND SUPPLY Lock Nut, M24-2.00, Steel, Plain (A44302400NE)
- SUBURBAN BOLT AND SUPPLY 3/32 X 1/2 ROLL PIN (A0570060032)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 334 PK (07706)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 679 PK (53979)
- BUILDRIGHT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 500 PK (52632)
- BUILDRIGHT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 46 PK (52625)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 95 PK (54795)
- BUILDRIGHT Drywall Screw, #10 x 4 in, Steel, Flat Head Square Drive, 800 PK (07735)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Square Drive, 2000 PK (0824YQG)
- Buildright Drywall Screws