Shop All Drywall Screws
Buildright
Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK
Mfr # 50950
Zoro # G802516911
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Thread Type Fine
- Type Drywall Screw
Product Information
- Brand Buildright
- MFR # 50950
- Zoro # G802516911
- UPC # 738287509502
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 6 in |
Diameter | #10 |
Length 1 | 6" |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Type | Drywall Screw |
Head Style | Bugle (Phillips) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Pan Head Torx Drive, 25 PK (36885)
- DISCO Blind Rivet, Flanged Head, 1/8 in Dia., Aluminum Body (9454PK)
- MIDWEST FASTENER #6-40 x 3/8 in Torx Oval Machine Screw, Black Oxide Steel, 12 PK (32975)
- DEWALT Zamac Nailin Nail Drive Anchor, 1/4" Dia., 3/4" L, Alloy Steel Zinc Plated, 100 PK (02806-PWR)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 500 PK (08108)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 835 PK (08098)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 342 PK (53974)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 213 PK (54793)
- BUILDRIGHT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 32 PK (52627)
- BUILDRIGHT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Square Drive, 5000 PK (07433)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Flat Head Phillips Drive, 30 PK (30886)
- Buildright Drywall Screws