Shop All Drywall Screws
Buildright
Drywall Screw, #10 x 4 in, Steel, Flat Head Square Drive, 800 PK
Mfr # 07735
Zoro # G802517857
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
Pointed Tip
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Type Drywall Screw
- Thread Type Coarse
Product Information
- Brand Buildright
- MFR # 07735
- Zoro # G802517857
- UPC # 738287077353
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Diameter | #10 |
Length 1 | 4" |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Drywall Screw |
Thread Type | Coarse |
Head Style | Bugle (Square) |
Tip Type | Pointed |
Description
Ideal for drywall, particle board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.board, wood, sheet metal, plywood, and some plastics. Use trim head drywall screws for finished work in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0075)
- AMPG 1/4 X 1-1/4 Dowel Pin 18-8 SS (.2503-.2501) USA (PIN14125)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2-3/4, PK10 (U07840.050.0275)
- ZORO SELECT Carriage Bolt, 7/16-14, 1 in., PK50 (U08305.043.0100)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 105 PK (07724)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Square Drive, 197 PK (07723)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 2500 PK (07436)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 84 PK (54796)
- BUILDRIGHT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 53 PK (52624)
- BUILDRIGHT Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 130 PK (08848)
- SABERDRIVE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Torx Drive, 1035 PK (55507)
- Buildright Drywall Screws