Shop All Deck Screws
Buildright
Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 450 PK
Mfr # 09241
Zoro # G302515568
product price: $37.15
/pk 450, $0.08/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Green XL1500
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Buildright
- MFR # 09241
- Zoro # G302515568
- UPC # 738287092417
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter 1 | #8 |
Diameter 2 | 11/32" |
Length 1 | 3" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Green XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Point Type | Type 17 |
Head Style | Bugle (# 2 Square Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 20 PK (1527)
- TAMPER-PRUF SCREWS 1/4"-20 x 2 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121350)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 100 PK (U51030.019.0200)
- MIDWEST FASTENER Knife Thread Insert, #10-32 Int Thrd Sz, 1/2 in L, Brass, 20 PK (66364)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK (09385)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Square Drive, 105 PK (09224)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 50 PK (09236)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Square Drive, 58 PK (07742)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 1300 PK (09164)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (53846)
- HILLMAN Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (48396)
- Buildright Deck Screws