Shop All Deck Screws
Buildright
Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 90 PK
Mfr # 09203
Zoro # G602515251
original price:
$7.59
5% off
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Green Ruspert
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Buildright
- MFR # 09203
- Zoro # G602515251
- UPC # 738287092035
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter 1 | #8 |
Diameter 2 | 11/32" |
Length 1 | 3" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Green Ruspert |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Bugle (#2 Phillips Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Masonry Screw, 1/2" Dia., Hex, 4 in L, Steel Blue Ruspert, 25 PK (55016)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04110.075.0600)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M55530.040.0001)
- PRIME-LINE Hex Lag Screw 3/8in X 2-1/2in A307 Grade A Zinc Plated Steel 50PK (9056220)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 1100 PK (09206)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 450 PK (09210)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 2500 PK (09375)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 10000 PK (09244)
- BUILDRIGHT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 1375 PK (07914)
- BUILDRIGHT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 325 PK (08563)
- GRK FASTENERS Deck Screw, #9 x 2-1/2 in, Torx Drive (19212)
- Buildright Deck Screws