Shop All Deck Screws
Buildright
Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK
Mfr # 53846
Zoro # G302518743
product price: $116.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Tan Ruspert
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Buildright
- MFR # 53846
- Zoro # G302518743
- UPC # 738287538465
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter 1 | #8 |
Diameter 2 | 5/16" |
Length 1 | 3" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Tan Ruspert |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Point Type | Type 17 |
Head Style | 6 Nibs Bugle (# 2 Phillips Bit) |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hangermate Vertical Rod Hanger, Wood, 1/4 in Size, 4" L, Steel Zinc Plated, 25 PK (PFM2251250)
- CALBRITE Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish (S60200WA00)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length, 50 PK (M55050.050.0012)
- MIDWEST FASTENER 1/4" x 2" Zinc Plated Steel Universal Clevis Pins 6PK (62641)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 1000 PK (53847)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 84 PK (53853)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 101 PK (53852)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Square Drive, 219 PK (09149)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 143 PK (09201)
- BUILDRIGHT Deck Screw, #10 x 5 in, Steel, Flat Head, Square Drive, 38 PK (07745)
- NUVO IRON Deck Screw, 9.65 in, Steel, 3000 PK (8212BRP)
- Buildright Deck Screws