Shop All Deck Screws
Buildright
Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK
Mfr # 03518
Zoro # G602518047
product price: $99.19
/pk 2000, $0.05/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Buildright
- MFR # 03518
- Zoro # G602518047
- UPC # 738287035186
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Diameter 1 | #8 |
Length 1 | 3" |
Diameter 2 | 5/16" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Phillips Bit) |
Point Type | Sharp |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive (48411)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 25 PK (50565)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/4 in L, Stainless Steel Body, 100 PK (TFC0608-100)
- MIDWEST FASTENER 5/8" x 5-3/4" Grade 5 Steel Red Headed Hitch Pins (51136)
- BUILDRIGHT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 65 PK (08558)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (09376)
- BUILDRIGHT Deck Screw, #7 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 5000 PK (53843)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 89 PK (53867)
- BUILDRIGHT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Square Drive, 275 PK (07737)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Square Drive, 221 PK (53863)
- FASTENMASTER Deck Screw, #20 x 2-1/2 in, Carbon Steel, Torx Drive, 1000 PK (FAFTR32121000GY)
- Buildright Deck Screws