Shop All Deck Screws
Buildright
Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 130 PK
Mfr # 08556
Zoro # G402516267
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material 18-8 Stainless Steel
- Application Exterior / Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Buildright
- MFR # 08556
- Zoro # G402516267
- UPC # 738287085563
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Diameter 1 | #8 |
Length 1 | 2" |
Diameter 2 | 5/16" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | 18-8 Stainless Steel |
Application | Exterior / Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Square Bit) |
Point Type | Type 17 |
Style | Serrated |
Hardness | 18-8 |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK (M07141.080.0020)
- DEWALT Spike Nail Drive Anchor, 3/8" Dia., 3" L, Steel Plain, 25 PK (06650-PWR)
- MIDWEST FASTENER 1/4"-20 x 1" Steel Coarse Thread Square Head Set Screws 10PK (60583)
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 50 PK (B7-.625-4-50)
- BUILDRIGHT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 325 PK (08563)
- BUILDRIGHT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 80 PK (08557)
- BUILDRIGHT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Square Drive, 221 PK (07738)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 450 PK (09210)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 1300 PK (09164)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 2000 PK (09376)
- SABERDRIVE Deck Screw, #9 x 1-1/4 in, Steel, Flat Head, Torx Drive, 537 PK (54007)
- Buildright Deck Screws