Shop All Deck Screws
Buildright
Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 302 PK
Mfr # 54018
Zoro # G302520159
product price: $27.29
/pk 302, $0.09/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Tan Ruspert
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Buildright
- MFR # 54018
- Zoro # G302520159
- UPC # 738287540185
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Diameter 1 | #8 |
Diameter 2 | 5/16" |
Length 1 | 2-1/2" |
Thread Length | Partial |
Details
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 3/8" Dia., 3" L, Steel Galvanized, 20 PK (2838300)
- ZORO SELECT Round Standoffs, 5/16"-18 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 3/4 in OD, 2 PK (ZA0170-AL28)
- ZORO SELECT Arch Barrel, #10-24, 1 1/4 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (Z1608)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT812)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 101 PK (53852)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 255 PK (07920)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 450 PK (09210)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 143 PK (09158)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 94 PK (07741)
- BUILDRIGHT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 1135 PK (07915)
- GRIP-RITE Deck Screw, #9 x 2 in, Flat Head, Torx Drive (LP2STTBK)
- Buildright Deck Screws