Shop All Deck Screws
Buildright
Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 260 PK
Mfr # 09155
Zoro # G302514233
product price: $7.59
/pk 260, $0.03/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Silver Ruspert
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Buildright
- MFR # 09155
- Zoro # G302514233
- UPC # 738287091557
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1 in |
Diameter | #7 |
Length 1 | 1" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Silver Ruspert |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Bugle (#2 Phillips Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 50 PK (U51010.031.0150)
- ZORO SELECT Hex Nut, 1/4"-28, 18-8 Stainless Steel, Not Graded, Plain, 7/32 in Ht, 50 PK (U51160.025.0002)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Zinc Plated Steel, 120 mm Length, 25 PK (M07160.100.0120)
- ARROW FASTENER Flat Washer, Fits Bolt Size 3/16" , Aluminum 30 PK (WA3/16)
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 130 PK (09159)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 1300 PK (09164)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 10000 PK (09244)
- BUILDRIGHT Deck Screw, #6 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 840 PK (08165)
- BUILDRIGHT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 1135 PK (07915)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Phillips Drive, 280 PK (53875)
- HILLMAN Deck Screw, #10 x 3-1/2 in, Steel, Flat Head, Torx Drive (42589)
- Buildright Deck Screws