Shop All Deck Screws
Buildright
Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 1300 PK
Mfr # 09164
Zoro # G602514209
product price: $39.35
/pk 1300, $0.03/ea
$39.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Silver Ruspert
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Buildright
- MFR # 09164
- Zoro # G602514209
- UPC # 738287091649
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #7 |
Fastener Length | 1 in |
Diameter | #7 |
Length 1 | 1" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Silver Ruspert |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Bugle (#2 Phillips Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0460)
- ARMOR COAT #10-32 Socket Head Cap Screw, 3/4 in Length (UST237394)
- J.W. WINCO GN834-46-1/4X20-D-MT Wing Nut Stainless (834-46-1/4X20-D-MT)
- ELECTRIDUCT K8 Brad Nails (60 x 50) for TMZ3.1 Staple Gun, PK 3000 (TL-ED-K8/14-3PK)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 220 PK (09156)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 525 PK (09169)
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, Steel, Flat Head, Phillips Drive, 130 PK (09159)
- BUILDRIGHT Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 189 PK (54999)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 2000 PK (53860)
- BUILDRIGHT Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 80 PK (08557)
- STARBORN Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 350 PK (STX39T07162)
- Buildright Deck Screws