Shop All Deck Screws
Buildright
Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 1135 PK
Mfr # 07915
Zoro # G402517639
product price: $31.29
/pk 1135, $0.03/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Buildright
- MFR # 07915
- Zoro # G402517639
- UPC # 738287079159
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Diameter 1 | #6 |
Length 1 | 1-5/8" |
Diameter 2 | 5/16" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Phillips Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Zap-It Nail Drive Anchor, 1/4" Dia., 1" L, 100 PK (3916SS0)
- ZORO SELECT Heavy Hex Nut, 1-7/8"-8, Steel, Grade 2H, Black Oxide, 1-7/8 in Ht (HHNI2H187-001BX)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 1 in, Painted Stainless Steel Hex Head Hex Drive, 6 PK (39594)
- ZORO SELECT Round Weld Nut, #8-32, Steel, 0.046 in Ht, 1000 PK (0804NWR)
- BUILDRIGHT Deck Screw, #6 x 1-5/8 in, Steel, Flat Head, Phillips Drive, 227 PK (07908)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 255 PK (07920)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 3500 PK (03516)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 51 PK (08164)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Square Drive, 443 PK (54024)
- BUILDRIGHT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 325 PK (08563)
- SABERDRIVE Deck Screw, #8 x 2 in, Steel, Trim Head, Torx Drive, 880 PK (52511)
- Buildright Deck Screws