Shop All Deck Screws
Buildright
Deck Screw, #10 x 4 in, Steel, Flat Head, Square Drive, 500 PK
Mfr # 09385
Zoro # G102516376
product price: $66.19
/pk 500, $0.13/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Green XL1500
- Application Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Buildright
- MFR # 09385
- Zoro # G102516376
- UPC # 738287093858
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Diameter 1 | #10 |
Length 1 | 4" |
Diameter 2 | 3/8" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Green XL1500 |
Application | Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Head Style | Bugle (# 2 Square Bit) |
Point Type | Type 17 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 3/4 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33182)
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 10 PK (U12353.062.0002)
- ZORO SELECT Cap Nut, 1/4"-20, 18-8 Stainless Steel, Plain, 15/32 in H, 10 PK (CPB032)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51420.037.0001)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 450 PK (09241)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Square Drive, 90 PK (09227)
- BUILDRIGHT Deck Screw, #7 x 1-1/4 in, Steel, Flat Head, Square Drive, 220 PK (09213)
- BUILDRIGHT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 65 PK (08558)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 90 PK (09161)
- BUILDRIGHT Deck Screw, #7 x 1 in, Steel, Flat Head, Phillips Drive, 260 PK (09155)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (L312STGDBK)
- Buildright Deck Screws