Shop All Deck Screws
Buildright
Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 255 PK
Mfr # 07920
Zoro # G802518106
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Material Steel
- Finish Dacrotized
- Application Exterior
- Thread Style Partially Threaded
- System of Measurement Inch
Product Information
- Brand Buildright
- MFR # 07920
- Zoro # G802518106
- UPC # 738287079203
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Diameter 1 | #10 |
Diameter 2 | 3/8" |
Length 1 | 4" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Dacrotized |
Application | Exterior |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Phillips Bit) |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07150.019.0050)
- ZORO SELECT Captive Panel Screw, #8-32 Thrd Sz, 9/16 in Lg, 3/16 in Thrd Lg, Knurled, Passivated (114118-562-SS)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M04110.120.0090)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07040.025.0062)
- BUILDRIGHT Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 272 PK (53994)
- BUILDRIGHT Deck Screw, #6 x 2 in, Steel, Flat Head, Phillips Drive, 186 PK (07909)
- BUILDRIGHT Deck Screw, #6 x 1 in, Steel, Flat Head, Phillips Drive, 1745 PK (07913)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 143 PK (09158)
- BUILDRIGHT Deck Screw, #7 x 2 in, Steel, Flat Head, Phillips Drive, 715 PK (53872)
- BUILDRIGHT Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Square Drive, 8000 PK (07452)
- GRK FASTENERS Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Torx Drive, 240 PK (GRK61633)
- Buildright Deck Screws