Shop All Deck Screws
Buildright
Deck Screw, #10 x 2-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 80 PK
Mfr # 08557
Zoro # G102515928
product price: $23.19
/pk 80, $0.29/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material 18-8 Stainless Steel
- Application Exterior / Pressure Treated Lumber
- Thread Style Partially Threaded
- System of Measurement Inch
- Interior/Exterior Exterior
Product Information
- Brand Buildright
- MFR # 08557
- Zoro # G102515928
- UPC # 738287085570
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #10 |
Fastener Length | 2-1/2 in |
Diameter 1 | #10 |
Length 1 | 2-1/2" |
Diameter 2 | 3/8" |
Thread Length | Partial |
Details
Head Type | Flat |
Drive | Square |
Material | 18-8 Stainless Steel |
Application | Exterior / Pressure Treated Lumber |
Thread Style | Partially Threaded |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Head Style | Bugle (#2 Square Bit) |
Point Type | Type 17 |
Hardness | 18-8 |
Style | Serrated |
Description
A deck screw is similar to a drywall screw except that it is has improved corrosion resistance and is generally supplied in a larger gauge.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Cable Staples, 12 ga, 1-3/8 in Leg L, Carbon Steel, 100 PK (SEU43)
- ZORO SELECT Clevis Pin, Hdlss, 1/2 x1 21/32L, w/2 Rings (WWG-HLPGRR-042)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Steel Body, 500 PK (SD44BSLF201)
- DEWALT Lok-Bolt AS Sleeve Anchor, 1/2" Dia., 3-3/4" L, Stainless Steel Plain, 25 PK (06160S-PWR)
- BUILDRIGHT Deck Screw, #8 x 2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 130 PK (08556)
- BUILDRIGHT Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Flat Head, Square Drive, 325 PK (08563)
- BUILDRIGHT Deck Screw, #8 x 2-1/2 in, Steel, Flat Head, Phillips Drive, 2500 PK (09375)
- BUILDRIGHT Deck Screw, #10 x 3-1/2 in, 18-8 Stainless Steel, Flat Head, Square Drive, 55 PK (08559)
- BUILDRIGHT Deck Screw, #10 x 4 in, Steel, Flat Head, Phillips Drive, 255 PK (07920)
- BUILDRIGHT Deck Screw, #8 x 1-1/4 in, 18-8 Stainless Steel, Flat Head, Phillips Drive, 189 PK (54999)
- PRO-FIT Deck Screw, #6 x 1-1/4 in, Steel (0281078)
- Buildright Deck Screws