Shop All Welding Accessories
Buildpro
Welding Table Leg, 31x, 2-1/4 In x, 2-1/4
Mfr # TML3130
Zoro # G8414926
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 2.25 in
- For Use With BuildPro Welding Tables
- Load Capacity 1,000 lb
- Overall Height 24.3 in
Product Information
- Brand Buildpro
- MFR # TML3130
- Zoro # G8414926
- Country of Origin China
- Category Welding Accessories
Dimensions
Diameter | 2.25 in |
Overall Height | 24.3 in |
Width | 2.25 in |
Overall Depth | 2.3 in |
Depth | 2.25 in |
Thread Size | M20 |
Height | 31 in |
Outside Diameter | 3 in |
Details
Item | Buildpro Welding Table Leg |
Material | Steel |
For Use With | BuildPro Welding Tables |
Load Capacity | 1,000 lb |
Includes | BuildPro Table Leg |
Features | 3/4 in Adjustable, Comfortable, Leveling Pads to Ensure Proper Leveling, Safe Working Height |
Product Type | Heavy Duty Table Leg |
Compatible With | Welding Table |
Holding Capacity | 1,000 lb |
Description
Buildpro Welding Table Leg, Compatible With Welding Table, Features 3/4 in Adjustable, Comfortable, Leveling Pads to Ensure Proper Leveling, Safe Working Height, Holding Capacity 1,000 lb, Includes BuildPro Table Leg, Outside Diameter 3 in, Overall Depth 2.3 in, Overall Height 24.3 in, Product Type Heavy Duty Table Leg, Thread Size M20, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Smith Style Cutting Tip, HD, LP Propane/Natural Gas, #3 (SC50-3)
- WESTERN ENTERPRISES Hose Repair Kit W-C-1P Tool (312-CK-20)
- ZORO SELECT Spiral Tip Cleaner Set, 13 Piece, 4.5 In L (2CYX6)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- BUILDPRO Straight Edge Stop, .45 In x, 1 In x, 8 In (T50510)
- BUILDPRO Pivoting T-Post Clamp (T51670)
- BUILDPRO Inserta Pliers, 4" Capacity (PTT634K)
- BUILDPRO Riser Block, 12 In x, 4 In x, 4 In (T50130)
- BUILDPRO Welding Table Plate, 5/8x, 6-1/4 In x, 46 (TM57846SV-01)
- BUILDPRO V-Block, 1.1 In x, 1.6 In x, 1.6 In (T54215)
- TITAN WELDER 90 AMP GASLESS WIRE FEED (TL41185)
- Buildpro Welding Accessories