Shop All Welding Accessories
Buildpro
Welding Table, 47.2" D, 33.5" H, 94.5" L
Mfr # T28-2412XQ-C2
Zoro # G707200120
product price: $11,182.99
/ea
Item requires special delivery charges. A $970.00 per item surcharge will be applied.
$11,182.99
Free 30-Day Returns
Key Features
- Work Surface Pattern Borehole
- Work Surface Width 94.5 in
- Work Surface Depth 7.9 in
- Overall Height 33.5 in
- Overall Width 94.5 in
Product Information
- Brand Buildpro
- MFR # T28-2412XQ-C2
- Zoro # G707200120
- Country of Origin China
- Category Welding Accessories
Dimensions
Work Surface Width | 94.5 in |
Work Surface Depth | 7.9 in |
Overall Height | 33.5 in |
Overall Width | 94.5 in |
Overall Depth | 47.2 in |
Work Surface Hole Size | 1.10 in |
Table Surface Height (Maximum) | 33.5 in |
Details
Item | Welding Table |
Work Surface Pattern | Borehole |
Work Surface Thickness | 0.98 in |
Process | Grinding, Heavy Duty Welding, Machining |
Portability | Casters |
Features | CNC Machined Holes, Weld Spatter Resistant Plates |
Surface Hardness | 58-62 HRC |
Work Surface Material | P20 (Top Plate); Q345B (Side Plate) |
Work Surface Finish | Heat Treated Nitride |
Weight Capacity | 10,582 lb |
Work Surface Hole Spacing | 3.94 in |
Number of Drawers | 0 |
Description
Welding Table, Overall Depth 47.2 in, Overall Height 33.5 in, Overall Width 94.5 in, Number of Drawers 0, Weight Capacity 10,582 lb, Work Surface Finish Heat Treated Nitride, Work Surface Pattern Borehole, Features CNC Machined Holes, Weld Spatter Resistant Plates, Portability Casters, Process Grinding, Heavy Duty Welding, Machining, Surface Hardness 58-62 HRC, Table Surface Height (Maximum) 33.5 in, Work Surface Depth 47.2 in, Work Surface Hole Size 1.10 in, Work Surface Hole Spacing 3.94 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, TIG Weld Rod, 0.045"x36", 1lb (ER70S2-045-01T)
- ATTC LIGHTNING Shock Washer, Insulating, Pk5 (63-6202-HD)
- WALTER SURFACE TECHNOLOGIES Welding helmet: VISION w/ X54V 5x4" SPEEDWAY (X54V-1523)
- POWERWELD Twin Welding Hose Assembly, 5/16" x 100', Grade R (PW516-100)
- BUILDPRO Right Angle Bracket, 3 In x, 1 In x, 4 In (T50305)
- BUILDPRO Pivoting T-Post Clamp (T51670)
- BUILDPRO Riser Block, 10 In x, 2 In x, 2 In (T50115)
- BUILDPRO Riser Block, 12 In x, 2 In x, 3.5 In x (T50215)
- BUILDPRO Portable Welding Table, 30W, 20D, Cap 350 (TS3020)
- BUILDPRO Ball Lock Bolt Fastenner, For 5/8" Hole (T55010-12PPK)
- MAGSWITCH Hand Lifter 235 Fixed (MA388935)
- Buildpro Welding Accessories