Shop All Welding Accessories
Buildpro
Welding Table, 38W, 22D, Cap 1300
Mfr # TMB52238
Zoro # G2225730
product price: $1,307.99
/ea
Free Shipping & Returns
$1,307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 1-3/4 in
- Color Black/Yellow
- Work Surface Width 38 in
- Work Surface Depth 22 in
- Load Capacity 1,300 lb
Product Information
- Brand Buildpro
- MFR # TMB52238
- Zoro # G2225730
- Country of Origin China
- Category Welding Accessories
Dimensions
Work Surface Width | 38 in |
Work Surface Depth | 22 in |
Overall Height | 30.5 in |
Overall Width | 38 in |
Overall Depth | 22 in |
Adjustable Height | No |
Side Height | 6.25 in |
Table Surface Height (Minimum) | 30.5 in |
Work Surface Hole Size | 5/8 in |
Description
Welding Table, Overall Depth 22 in, Overall Height 30.5 in, Overall Width 38 in, Includes Tabletop and (4) Legs, Number of Drawers 0, Table Surface Height (Minimum) 30.5 in, Weight Capacity 1,300 lb, Work Surface Finish Plain, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TURBOTORCH Gas Regulator, Single Stage, CGA-580, 2 to 500 psi, Use With: Nitrogen (0386-0814)
- WELLER Solder Wire (T0051386599)
- MILLER ELECTRIC TIG Torch Kit, A-150F, 25 ft., Rubber (WP-17F-25-R)
- TECHSPRAY Anti-Static Freeze Spray (1747-10S)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51650)
- BUILDPRO Welding Table Clamp Kit (TSK104)
- BUILDPRO V-Block, 1.3 In x, 1.6 In x, 1.6 In (T54210)
- BUILDPRO Straight Edge Stop, .45 In x, 1 In x, 8 In (T50510)
- BUILDPRO Table Mount Clamp, 6-1/8 In (PTT956K)
- BUILDPRO Riser Block, 12 In x, 4 In x, 4 In (T50130)
- K-TOOL INTERNATIONAL Brass Mini Brush, 74106 (KTI74106)
- Buildpro Welding Accessories