Shop All Welding Accessories
Buildpro
Welding Table, 38W, 22D, Cap 1300
Mfr # TMA52238
Zoro # G2225785
product price: $1,512.99
/ea
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Work Surface Pattern 1-3/4 in
- Color Black/Yellow
- Work Surface Width 38 in
- Work Surface Depth 22 in
- Load Capacity 1,300 lb
Product Information
- Brand Buildpro
- MFR # TMA52238
- Zoro # G2225785
- Country of Origin China
- Category Welding Accessories
Dimensions
Work Surface Width | 38 in |
Work Surface Depth | 22 in |
Overall Height | 36.5 in |
Overall Width | 38 in |
Overall Depth | 22 in |
Adjustable Height | No |
Side Height | 6.25 in |
Table Surface Height (Minimum) | 36 in |
Work Surface Hole Size | 5/8 in |
Description
Welding Table, Overall Depth 22 in, Overall Height 36.5 in, Overall Width 38 in, Includes Tabletop and (4) Legs, Number of Drawers 0, Table Surface Height (Minimum) 36 in, Weight Capacity 1,300 lb, Work Surface Finish Plain, Work Surface Pattern CNC Machined 5/8 in Hole in 2 in Grid Pattern and 1 3/4 in Slot Between Plates, Adjustability Not Adjustable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Alum, Bronze, A2 Welding Wire, .045X33lb. (ABA2-045-33)
- BROCO Exothermic Cutting Rods - 3/8in. x 60in. 25 per box (PC/3860-25)
- TECHSPRAY No-Clean Blue #4 Braid - AS (1823-5F)
- VICTOR Gas Regulator, Single Stage, CGA-510, 2 to 15 psi, Use With: Acetylene (0781-0584)
- BUILDPRO Pivoting T-Post Clamp (T51670)
- BUILDPRO Riser Block, 8 In x, 4 In x, 4 In (T50125)
- BUILDPRO Straight Edge Stop, .45 In x, 1 In x, 8 In (T50510)
- BUILDPRO Riser Block, 4 In x, 4 In x, 4 In (T50120)
- BUILDPRO Reversible Table Plates, 38" L, 0.6" H (TM57838SV-01)
- BUILDPRO Riser Block, 10 In x, 2 In x, 2 In (T50115)
- AC WORKS 1.5FT Adapter NEMA L14-30 Plug 4-Prong 30A to NEMA 6-50R 50A 250V (WDL1430650-018)
- Buildpro Welding Accessories