Shop All Welding Accessories
Buildpro
Clamp, 16 In x, 1 In x, 7 In x
Mfr # T51510
Zoro # G7601291
product price: $67.39
/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With BuildPro Welding Tables
- Load Capacity 600 lb
- Overall Height 16 in
- Width 1 in
- Overall Width 1 in
Product Information
- Brand Buildpro
- MFR # T51510
- Zoro # G7601291
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 16 in |
Width | 1 in |
Overall Width | 1 in |
Overall Depth | 7 in |
Depth | 7 in |
Height | 16 in |
Throat Depth | 4 3/4 in |
Details
Item | Clamp |
For Use With | BuildPro Welding Tables |
Load Capacity | 600 lb |
Includes | 360 Deg. BuildPro Clamp |
Features | Swivel 360 Degrees for Positioning at Any Point |
Compatible With | MAX Slotted Table |
Maximum Jaw Opening | 12 1/2 in |
Holding Capacity | 600 lb |
Product Type | Sliding Channel Clamp |
Description
Clamp, Compatible With MAX Slotted Table, Features Swivel 360 Degrees for Positioning at Any Point, Holding Capacity 600 lb, Includes 360 Deg. BuildPro Clamp, Maximum Jaw Opening 12 1/2 in, Overall Depth 7 in, Overall Height 16 in, Overall Width 1 in, Product Type Sliding Channel Clamp, Throat Depth 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Double Rod Divider for 14" Rod Guard Stick Electrode Holders (A-RGD14-R2D2)
- ESAB 1/8 x 14in Sureweld 6010 Electrode 5lb (812000024)
- POWERWELD Large Dual Cylinder Cart with Rubber Wheels (CYT-14CH)
- AMERICAN TORCH TIP Shield Cap, 277150 (277150)
- BUILDPRO Riser Block, 4 In x, 2 In x, 3.5 In (T50205)
- BUILDPRO Welding Table Clamp Kit (TSK104)
- BUILDPRO T-Post Clamp, 4-1/2" Capacity (T51655)
- BUILDPRO Welding Tabletop, 5 In x, 47 In x, 38 In (TM54738SV)
- BUILDPRO Right Angle Bracket, 6 In x, 1 In x, 4 In (T50310)
- BUILDPRO Modular Wldng Table, Hvy Dty Legs, 8x4 ft. (TMA59446)
- G.C. FULLER Fu 5003X Flints (322-5003X)
- Buildpro Welding Accessories