Shop All Welding Accessories
Buildpro
Ball Lock Bolt, 2 In x, 1 In x, 1 In
Mfr # T55015
Zoro # G8122947
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Work Surface Pattern 5/8 in Hole
- For Use With BuildPro Welding Tables
- Overall Height 2 in
- Width 1 in
Product Information
- Brand Buildpro
- MFR # T55015
- Zoro # G8122947
- Country of Origin China
- Category Welding Accessories
Dimensions
Overall Height | 2 in |
Width | 1 in |
Overall Width | 1 in |
Overall Depth | 2.8 in |
Depth | 1 in |
Height | 2 in |
Overall Length | 2.8 in |
Compatible Table Hole Size | 5/8 in |
Outside Diameter | 0.6 in |
Details
Item | Ball Lock Bolt |
Material | Steel |
Work Surface Pattern | 5/8 in Hole |
For Use With | BuildPro Welding Tables |
Features | 1/4 in Hex Wrench, Balls Retract for Insertion, Expand to Align and Lock In Position, Fixed Length, For Connecting an Accessory to the Tabletop |
Maximum Jaw Opening | 1 1/8 in |
Compatible With | Welding Tabletop |
Product Type | Ball Lock Bolt |
Description
Ball Lock Bolt, Compatible Table Hole Size 5/8 in, Compatible With Welding Tabletop, Features 1/4 in Hex Wrench, Balls Retract for Insertion, Expand to Align and Lock In Position, Fixed Length, For Connecting an Accessory to the Tabletop, Maximum Jaw Opening 1 1/8 in, Outside Diameter 0.6 in, Overall Depth 2.8 in, Overall Height 2 in, Overall Length 2.8 in, Overall Width 1 in, Product Type Ball Lock Bolt, Work Surface Pattern 5/8 in Hole, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Welding Torch Handle, Victor J Series (0382-0006)
- ATD TOOLS ATD Tools ATD-3749 Flip Front Welding Helmet (ATD-3749)
- MARKAL HOLDER/STRT LEAD SLV STR (96112)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.035", Pk10 (63-1245)
- BUILDPRO Riser Block, 12 In x, 4 In x, 4 In (T50130)
- BUILDPRO Riser Block, 12 In x, 2 In x, 3.5 In x (T50215)
- BUILDPRO Tube and Pipe Notcher (ATN100)
- BUILDPRO Welding Table Clamp Kit (TSK104)
- BUILDPRO Riser Block, 8 In x, 4 In x, 4 In (T50125)
- BUILDPRO Table Mount Clamp, 3-3/8 x, 4 x, 12 In (PTT934K)
- POWERWELD Small Pipe Rap-Around, 2-1/2 in. x 2' 1 in. to 3 in. pipe (PWRA150)
- Buildpro Welding Accessories