Shop All Bottles & Jars
Builders Edge
Builders Edge 140116774123 Hooded Dryer Vent; White
Mfr # 899518
Zoro # G504144009
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Builders Edge
- MFR # 899518
- Zoro # G504144009
- Country of Origin United States
- Category Bottles & Jars
Description
Features
- Hooded Dryer Vent.
- Color - White.
- Hooded Exhaust Vent For All Side Walls
- Classic Design And Function For Venting Air Through Side Walls
- Built In Concealed Exhaust Flap Stays Closed When Not In Use
- Accommodates All Sizes & Types Of Siding
- Color Molded Through
- Comes Complete With 8 in. Aluminum Tube
- Diameter - 4 in.
- Dimension - 1.25 x 8.3 x 9.6 in.
- Item Weight - 0.43 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- CYTIVA WHATMAN Filter Paper, 46 x 57cm, PK100 (1454-917)
- GLOBE SCIENTIFIC Funnel, 55mm, Ps, PK100 (8301)
- UNITED SCIENTIFIC Reagent Bottle - Narrow Mouth - 500 ml, Amber, HDPE, 12PK (33428)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- QORPAK Bottle, 16 oz, PK24 (GLC-01813)
- TRICORBRAUN 750 ml Clear Glass Round Handleware Moonshine Jug -21.5 mm Bar Top Neck Finish (067927)
- KEE SAFETY Kee Safety - 14/8 - Kee Klamp Straight Coupling, 1-1/2" Dia. (14/8)
- KIMBLE CHASE Bottle, 2000ml, Glass, Clear (14607-2000)
- QORPAK Bottle, Wide Mouth, 16 Oz, Round, HDPE, PK24 (PLC-03596)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Buff, PK100 (864)
- Builders Edge Bottles & Jars