Shop All Fireplace Tools
Builders Edge
Builders Edge 120051212123 12 x 12 in. SQ White Gable Vent
Mfr # 899948
Zoro # G903998524
original price:
$71.19
16% off
new price: $59.35
/ea
$59.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Builders Edge
- MFR # 899948
- Zoro # G903998524
- Country of Origin United States
- Category Fireplace Tools
Description
Features
- Gable Vent.
- Venting Area Of 44 SQIN.
- Rough Opening 12 x 12 in.
- Depth 1.75 in.
- Durable.
- Maintenance Free Copolymer Construction With Molded Through Color.
- Easy To Install On All Types Of Exteriors - Wood, Vinyl, Aluminum, Stucco, Hardboard Or Brick.
- Color - White.
- Shape - Square.
- Dimension - 1.75 x 12 x 12 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-202)
- PROMINENCE HOME Atlas, 44 in. Ceiling Fan with Light & Remote Control, Bright White (51469-40)
- RHEEM Bore C, w/Ccw Blower Wheel 15x15, 1" (70-42540-02)
- ZORO SELECT 20x25x2 Synthetic Pleated Air Filter (60RD88)
- BUILDERS EDGE Builders Edge 130130003123 White Wrap Around Utility Block (157289)
- BUILDERS EDGE Builders Edge 130120001123 White Jumbo Mounting Block (142380)
- SAVER SYSTEMS Chimney Water Repellent (300119)
- BLUEPRINTS Black Coal Fireplace Holder (BL2674744)
- IMPERIAL MFG Firestarter Squares 24 (KK0312)
- MEECO MFG CO 1 LB. CREOSOTE DESTROYER (14)
- HASTINGS HOME Hastings Home Fireplace Tool Set and Stand, Black (390163STJ)
- Builders Edge Fireplace Tools