Buffalo Tools WPUMP1 1 in. 2-Cycle Water Transfer Pump with 0.75 in. Garden Hose Adapter; Green
Mfr # WPUMP1
Zoro # G103983658
Product Information
- Brand Buffalo
- MFR # WPUMP1
- Zoro # G103983658
- UPC # 27077082883
- Country of Origin China
- Category Garden Hoses
Description
Get the water out quickly and easily with the Sportsman Series 1 Inch 2-Cycle Water Transfer Pump With 3/4 inch Garden Hose Adapter. Use it to pump water to boat docks and duck blinds, home pools and hot tubs, fish ponds and flooded basements. Attach a garden hose, and you have an versatile and easy to use Transfer Pump to have on had on hand for emergencies or jobs around the house and farm. Equipped with a standard 1 inch inlet and 1 inch outlet, the Sportsman Series Transfer Pump is also adaptable to fit a 3/4 inch home garden hose on both the inlet and exit port, making this unit easier to use and more versatile that other models. With a max head of 98 ft, and a suction head of 26 ft. this compact Water Pump has the power to get the job done quickly and efficiently. This small but mighty Transfer Water Pump has a maximum discharge flow of 33 GPM, or 2020 gallons per hour, powered by a 2-cycle 1.4 HP, 43 cc engine, all in an easily portable unit that weighs just 21 lbs. The small size and lightweight frame make it easy to store and transport. EPA and CARB compliant, the Water Pump is equipped with an intake strainer, coupler, two 3/4 inch garden hose adapters, screwdriver, and spark plug removal tool.
Specifications- Color: Green
- Displacement: 43cc
- OHV Engine: 1.4 HP/ 6,600 RPM
- Runtime: 1 Hour for Full Tank
- Size: 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIAZZA 6.5 in. Poly Hand Scoop - Black, Small (PI697388)
- CAMA 553 sq. in. Pellet Grill & Smoker (CA2623822)
- MTM HYDRO MTM Hydro 4200 psi 3/8" Brass Quick Coupler and Plug Pack (24.0548)
- THETFORD RV CLEANERS Use To Lubricate Penetrate Cling And Silence Chains While Repelling The Excess Accumul (35017PA)
- DRAMM ColorStorm Orange Reinforced Water Hose, 50'L x 5/8 dia. (17002)
- WATER RIGHT Garden Hose 75 Ft 500 Series - Olive (PSH2-075-MG)
- WATER RIGHT Professional Coil Hose 75 Ft Coil Hose - Black (PCH-075-BK)
- ZORO SELECT 50 ft L Heavy Duty Contractor Water Hose, 5/8 in Inside Dia, Red, PVC (CSNCG58050)
- HOME PLUS GARDEN HOSE 5/8""X25' HP (AC1615025)
- FITT Gardn Hose Flow Red 50' (FFX59050)
- DRAMM ColorStorm Tree Soaker Watering Hose, Cold Water, 100 Psi, 5 Feet (17061)
- Buffalo Watering & Irrigation