Shop All Bar Height Stools
Buffalo
Buffalo Tools BS2440 Ameri Home Adjustable Height Bar Stool with Round Back
Mfr # BS2440
Zoro # G803873259
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Buffalo
- MFR # BS2440
- Zoro # G803873259
- UPC # 27077077681
- Country of Origin China
- Category Bar Height Stools
Description
The AmeriHome Adjustable Height Bar Stool with Round Back adds a classic element to the kitchen bar game room basement or shop. The black vinyl seat and mirror-like polished chrome base and footrest let this bar stools blend seamlessly with almost any décor. This bar stool was designed with comfort in mind and featuring a 21.5 inch wide buy 19.5 inch deep padded vinyl 360 degree swivel seat a rounded and padded vinyl back rest a built in footrest and an adjustable seat height of 24 to 32 inches. All features than make these stools comfortable for kids and adults. Features: Padded seat and rounded back rest for maximum comfort Adjustable seat height from 24 to 32 in. Maximum seat back height of 40 in. 21.5 in. W by 19.5 in. D vinyl padded 360-degree swivel seat 265 lbs weight capacity Sold Individually
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Contemporary Chair, 17-1/2" to 21-1/2", Gray (WL-A277-GY-GG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7136)
- BIGGIES SCENES Window Well Scenes-Beach, 80 in wide x 40 in high (BG-WW-BCH-80)
- BAXTON STUDIO Romilly Black and Oak-Finished Wood 5-Drawer Chest (146-8174)
- BUFFALO AmeriHome Bar Stool Set - Black, 2PK (BS103BLKSET)
- BUFFALO AmeriHome BS1208 Soda Fountain Style Bar Stool (BS1208)
- BUFFALO AmeriHome Classic Fabric Bar Stool Set, Charcoal Gray (BSGYFSET)
- BUFFALO Ameri Home Contemporary Adjustable Height Bar Set, 3PK (BSSET20)
- FLASH FURNITURE NaturalWhite PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-NATWH-LTNAT-GG)
- FLASH FURNITURE 4PK 30"H No Back Yellow Metal Barstool Square Seat (4-CH-31320-30-YL-GG)
- FLASH FURNITURE Wood Stool, Dark Chestnut, 30" (TA-220130-DC-GG)
- Buffalo Bar Height Stools