Shop All Bar Height Stools
Buffalo
Buffalo Tools BS030B2PK AmeriHome Loft Black Metal Bar Stool - 2 Piece
Mfr # BS030B2PK
Zoro # G903873319
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Buffalo
- MFR # BS030B2PK
- Zoro # G903873319
- UPC # 27077079043
- Country of Origin China
- Category Bar Height Stools
Description
These AmeriHome Metal Bar Stools are durable enough for use in the shop and stylish enough to use in the kitchen game room bar basement dorm room or loft. Ideal for small spaces the bar stools easily and neatly stack together making them easy to stash out of the way for storage. A handle in the seat makes the stools easy to pick up and move. Lightweight and sturdy each stool weighs only 12.5 lbs. but is strong enough to hold up to 330 lbs. Each Metal Bar Stools has a brace under the seat that provides additional support and stability. No-mar rubber feet keep them from sliding and scratching hardwood floors. They bar stools are painted a deep black with a scratch-resistant powder coat paint finish. Each Bar Stool stands 30 inches tall with a seat measuring 12 in L x 12 in W. Sold in a set of 2. Features: Industrial modern look for kitchen dorm or shop Scratch-resistant powder coated paint finish Easily stacks for convenient storage X-brace support under the seat for stability and durability Seat height: 30 in. Seat size: 12 in L x 12 in W 17 in W x 17 in D x 30 in H Weight Capacity: 330 lbs. Each stool weighs 12.5 lbs. Sold in a set of 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Jan Benz 'Lilly White Cat' Canvas Art, 18x24 (ALI36344-C1824GG)
- EMBASSY 30.80" W Lateral File, Embassy, 30", Dark Chocolate, Dark Chocolate (60630-3179)
- BAXTON STUDIO 31.5 W, 31.5 L, 15.9 H, MDF, Metal Top, Walnut Brown/Black (225-12575-ZORO)
- SPRINGFIELD PRECISION By the Sea Poly Resin 14" Clock with Thermometer (91501T)
- BUFFALO Ameri Home Contemporary Adjustable Height Bar Set, 3PK (BSSET20)
- BUFFALO Buffalo Tools BS2440 Ameri Home Adjustable Height Bar Stool with Round Back (BS2440)
- BUFFALO AmeriHome Classic Fabric Bar Stool Set, Charcoal Gray (BSGYFSET)
- BUFFALO AmeriHome Bar Stool Set - Black, 2PK (BS103BLKSET)
- BUFFALO AmeriHome BS1208 Soda Fountain Style Bar Stool (BS1208)
- BORAAM INDUSTRIES Inc. 24 In. Bristol Swivel Stool - Cappuccino (42824)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (265-30)
- Buffalo Bar Height Stools