Shop All Hoist Accessories
Budgit Hoists
Disc
Mfr # 10729701
Zoro # G8745782
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- For Use With BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016
- Fits Brand CM
- For Use With Mfr. Model Number BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016
- Overall Width 4 in
Product Information
- Brand Budgit Hoists
- MFR # 10729701
- Zoro # G8745782
- Country of Origin United States
- Category Hoist Accessories
Dimensions
Overall Width | 4 in |
Overall Height | 0.1 in |
Overall Length | 4 in |
Details
Item | Disc |
Material | Fiber |
For Use With | BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016 |
Fits Brand | CM |
For Use With Mfr. Model Number | BEHC0108, BEHC0116, BEHC0204, BEHC0216, BEHC0305, BEHC2516, BEHC5016 |
Product Type | Brake Friction Disc |
Compatible Series | BEH |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Load Capacity | 6,000 lb |
Description
Brake Friction Disc, Product Type Brake Friction Disc, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 6,000 lb, Compatible Series BEH, Material Fiber, Overall Length 4 in, Overall Width 4 in, Overall Height 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERN Hand Winch, 20-25/32 in Overall W (2W40-BM)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X485)
- RUD CHAIN Hoist Ring, 0 Pivot, 7050 lb.Load Cap. (7900353)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60501)
- BUDGIT HOISTS Latch Kit (11330705)
- BUDGIT HOISTS Spring, 10429401 (10429401)
- BUDGIT HOISTS Brake Lever (51543120)
- BUDGIT HOISTS Limit Lever (33215901)
- BUDGIT HOISTS Brake Shoe and Lining (11530101)
- BUDGIT HOISTS Latch Kit for #4 Hook (11330704)
- DAYTON Load Chain for 10 ft. Lift (GGS_57157)
- Budgit Hoists Hoists