Shop All Drywall Specialty Tools
Buddy Tools
Bucket Scoop
Mfr # BT-JN316-01
Zoro # G9804085
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in to 12 in
- Capacity 5 gal
- Characteristics Curved Blade Radius
- For Use With 5 gal Buckets
- Construction Pliable Nylon
Product Information
- Brand Buddy Tools
- MFR # BT-JN316-01
- Zoro # G9804085
- UPC # 898710002014
- Country of Origin United States
- Category Drywall Specialty Tools
Dimensions
Size | 6 in to 12 in |
Overall Length | 9 1/8 in |
Details
Item | Bucket Scoop |
Capacity | 5 gal |
Characteristics | Curved Blade Radius |
For Use With | 5 gal Buckets |
Construction | Pliable Nylon |
Application | Removing Material from Buckets Such as Drywall Mud, Stucco, or Grout |
Features | Curved Blade Radius |
Material | Nylon |
Product Type | Bucket Scoop |
Handle Material | Nylon |
Compatible Product Type | Buckets |
Description
If you work with drywall, the Buddy Tools LLC Bucket Scoop is an essential. It is the ideal tool for removing material from buckets such as drywall mud, stucco, or grout. With a 6 in to 12 in size, this bucket scoop has a curved blade radius that allows you to easily get into corners and tight spaces. The pliable nylon construction makes it durable enough to handle repeated use without breaking. Its curved blade allows you to easily remove material from the bottom of buckets. The Buddy Tools LLC Bucket Scoop is the perfect addition to your tool kit if you work with drywall materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Battery Charger, Li-Ion, 120V (CH2100)
- TEKTON 1/4 Inch Drive (F) x 3/8 Inch (M) Impact Adapter (SIA04101)
- HHIP Air Blow Gun (7600-0169)
- BLACK & DECKER O Ring (608115-00)
- BON TOOL Bon 13-143 Wedge Darby, Mag 48" (13-143)
- ALL-SOURCE 12 Oz. Steel Drywall Hammer with 16 In. Hickory Handle (337291)
- HOMAX Sander Block Drywall 12In Pls (00012)
- BON TOOL Bon 15-186 Drill Mixer, Carbon Steel Double Blade, 5" (15-186)
- BON TOOL Bon 13-515 Featheredge, Aluminum 8 Foot (13-515)
- NORTON CO Sander Corner Drywall Inside (68105)
- BON TOOL Single Notch Darby, 42" One Side Serrated, 2 Round Handles Magnesium (83-156)
- Buddy Tools Drywall and Plastering Tools