Shop All Wall Files
This Product is Discontinued
Buddy Products
Triple Wall Pocket, Black (Discontinued)
Mfr # 5210-4
Zoro # G7453311
This Product is Discontinued
Key Features
- Number of Compartments 3
- Material Steel
- Height 17 1/2 in
- Color Black
- Width 14 1/2 in
Product Information
- Brand Buddy Products
- MFR # 5210-4
- Zoro # G7453311
- UPC # 025719521080
- Country of Origin China
- Category Wall Files
Dimensions
Height | 17 1/2 in |
Width | 14 1/2 in |
Depth | 2 1/2 in |
Overall Depth | 2 1/2 in |
Overall Width | 14 1/2 in |
Overall Height | 17 1/2 in |
Details
Item | Wall File |
Number of Compartments | 3 |
Material | Steel |
Color | Black |
Includes | Screws |
Includes Mounting Hardware | Mounting Hardware Included |
Product Type | Wall File |
Description
Wall File, Material Steel, Color Black, Height 17 1/2 in, Width 14 1/2 in, Depth 2 1/2 in, Number of Compartments 3, Includes Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.